Menu Search
Lanyards and Tethered Tools Fixed Length Lanyard Polyester Webbing, Yellow, 1in 6 ft
CAPITAL SAFETY #1231106

Fixed Length Lanyard Polyester Webbing, Yellow, 1in 6 ft

SKU # 40111092005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fixed Length Lanyard
Material: Polyester Webbing, Yellow, 1 in.
Length: 6 ft.
Hook Type: (2) Locking Snap Hooks

Connecting Units and Lanyards: Type - Fixed Length Lanyard; Material - Polyester Webbing, Yellow, 1in; Length - 6 ft; Hook Type - (2) Locking Snap Hooks