Menu Search
Search
HUBBELL LIGHTING #P5391-31PC

Progress Landscape Lighting Fixture Round

SKU # 78524753914
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Landscape Lighting Fixture
Shape: Round
Post Mounting: Direct Burial
Fixture Mounting: 3" Post Top Opening
Connection Entry: 7/8" Feed Hole
Material: Aluminum
Finish: Black
Length: 7 ft.
Width: 3 in.
Outlets: None

Additional Info: Ladder Rest Pole w/Photo Contol (120V, 300W)

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.