Menu Search
Landscape-Lighting Posts Fixture Support, 9.00 in. L x 3.38 in. W, Square, Post/Deck Post Mount, PVC, Bronze

ARLINGTON INDUSTRIES #GPD9BR

GARD-N-POST Fixture Support, 9.00 in. L x 3.38 in. W, Square, Post/Deck Post Mount, PVC, Bronze

SKU #01899776162
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Landscape Lighting Fixture
Shape: Square
Post Mounting: Post/Deck
Fixture Mounting: 1/2" Threaded Opening
Connection Entry: Open Bottom
Material: PVC
Finish: Bronze
Length: 9 in.
Width: 3.38 in.
Outlets: Removable Insert with (2) 1/2"KO's

Additional Info: For Fixture and/or GFCI Device. Two Piece Design for Deck Mount. Plug for Top Opening