×

Your shopping cart is empty.

PASS & SEYMOUR 2005

PASS & SEYMOUR  2005

Socket Extension Medium-Medium

PASS & SEYMOUR

Manufacturer # 2005

SKU: 78500722005





Product Description

Lampholder Extensions-Adapters: Type - Socket Extension; Lamp Base - Medium-Medium; Lamp Extended - in - 1-3/16; Circuits - 1-Cct; Max Watts - 660W; Voltage - 250V; Mounting - Fits Hole 1-3/8" Dia.; Construction - Porcelain, 1-Piece

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Socket Extension
Lamp Base: Medium-Medium
Lamp Extended - in: 1-3/16
Circuits: 1-Cct
Max Watts: 660W
Voltage: 250V
Mounting: Fits Hole 1-3/8 in. Dia.
Construction: Porcelain, 1-Piece

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: