Menu Search
Lamp and Appliance Cord Lamp Cord, SPT1 Brown 2C 18 AWG

WIRE PRODUCTS #SPT-1-18/2-BRN-250SP

Lamp Cord, SPT1 Brown 2C 18 AWG

SKU #78013043605
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 250 feet
Cable Type: Lamp Cord, SPT1
Conductor Count: 2C
Conductor Size: 18 AWG
Jacket Material: PVC
Jacket Color: Brown
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/34
Voltage: 300V
Temperature Rating - max: 105 deg C
Package Length - feet: 250-ft
Package Type: Reel

Lamp and Appliance Cord: Cable Type - Lamp Cord, SPT1; Conductor Count - 2C; Conductor Size - 18 AWG; Jacket Material - PVC; Jacket Color - Brown; Conductor Material - Bare Str Cu; Conductor Stranding - 41/34; Voltage - 300V; Temperature Rating - max - 105 deg C; Package Length - feet - 250-ft; Package Type - Reel