Menu Search
Lamp and Appliance Cord Lamp Cord, SPT1 Black 2C 18 AWG
BELDEN #19122-0101000

Lamp Cord, SPT1 Black 2C 18 AWG

SKU # 61282512660
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Coil of 1,000 feet
Unable to add item to cart. Please try again.
Cable Type: Lamp Cord, SPT1
Conductor Count: 2C
Conductor Size: 18 AWG
Jacket Material: PVC
Jacket Color: Black
Conductor Material: Bare Stranded Copper
Conductor Stranding: 42/34
Voltage: 300V
Insulation: PVC
Temperature Rating - max: 60 deg C
Cable OD: 0.11 x 0.207 in. (2.79 x 5.25mm)
Package Length - feet: 1000-ft
Package Length - meters: 305 m
Package Type: Reel

Lamp and Appliance Cord: Cable Type - Lamp Cord, SPT1; Conductor Count - 2C; Conductor Size - 18 AWG; Jacket Material - PVC; Jacket Color - Black; Conductor Material - Bare Str Cu; Conductor Stranding - 42/34; Voltage - 300V; Insulation - PVC; Temperature Rating - max - 60 deg C; Cable OD - 0.110x0.207" (2.79x5.25mm); Package Length - feet - 1000-ft; Package Length - meters - 305 m; Package Type - Reel; Additional Information - Contain more than 1 piece, Minimum length of any one piece is 100-ft

Additional Info: Contain more than 1 piece, Minimum length of any one piece is 100-ft