Replacement Cage, 200PS30 Lamp, Enclosed/Hinged Shape Style/Shape, Plastic

SKU: 03628329081
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Guard Type: Light String Cage
Style/Shape: Enclosed, Hinged w/Screw Collar
Material: Plastic
Lamp Max: 200PS30
Manufacturer Series: String-O-Lights
Lamp String Guards: Guard Type - Light String Cage; Style/Shape - Enclosed, Hinged w/Screw Collar; Material - Plastic; Lamp Max - 200PS30; Manufacturer Series - String-O-Lights