Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Outdoor Lampholder, Open Gray Die Cast Zinc

SKU: 78505530150
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fixture Type: Outdoor Lampholder, Open
Housing Style: Open Fitter
Aiming Position: Down
Mounting: Knuckle, 1/2 in.NPS
Material: Die Cast Zinc
Finish: Gray
Lamp Type: Incandescent
Lamp Base: Medium
Max Watts: 150W
Manufacturer Series: Standard
Lampholders: Fixture Type - Outdoor Lampholder, Open; Housing Style - Open Fitter; Aiming Position - Down; Mounting - Knuckle, 1/2"NPS; Material - Die Cast Zinc; Finish - Gray; Lamp - Incandescent; Lamp Base - Medium; Max Watts - 150; Manufacturer Series - Standard