HUBBELL #RL308

Lampholder White Composite

SKU: 88377830401
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Lamp Holder
Mounting: Slide-On/Snap-In
Material: Composite
Finish: White
Lamp Type: Fluorescent
Max Watts: 660W
Description
Lampholders: Fixture Type - Lampholder; Mounting - Slide-On/Snap-In; Material - Composite; Finish - White; Lamp - Fluorescent ; Max Watts - 660W; Additional Information - 600V, Contact Type: Fixed, Lamp Type: Horizontal Recessed Double Contact, 60 Hz
Additional Info: 600V, Contact Type: Fixed, Lamp Type: Horizontal Recessed Double Contact, 60 Hz