CIRCLE-D LIGHTING #101

Outdoor Lampholder, Open Natural Die Cast Aluminum

SKU: 78075903000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fixture Type: Outdoor Lamp Holder, Open
Housing Style: Open Fitter
Aiming Position: Universal
Mounting: Knuckle, 1/2 in.NPS
Material: Die Cast Aluminum
Finish: Natural
Lamp Type: Incandescent
Lamp Base: Mogul
Max Watts: 500W
Manufacturer Series: 101
Description
Lampholders: Fixture Type - Outdoor Lampholder, Open; Housing Style - Open Fitter; Aiming Position - Universal; Mounting - Knuckle, 1/2"NPS; Material - Die Cast Aluminum; Finish - Natural; Lamp - Incandescent; Lamp Base - Mogal; Max Watts - 500; Additional Information - Application: Cranes, Power shovels, Pile drivers. Bulb: R40; Manufacturer Series - 101
Additional Info: Application: Cranes, Power shovels, Pile drivers. Bulb: R40