Menu Search
Lamp Holders Outdoor Lampholder, Open Natural Die Cast Zinc

BWF/STEPHENS #HU-1

Outdoor Lampholder, Open Natural Die Cast Zinc

SKU #08711530015
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Outdoor Lamp Holder, Open
Housing Style: Open Fitter
Aiming Position: Down
Mounting: Knuckle, 1/2 in.NPS
Material: Die Cast Zinc
Finish: Natural
Lamp Type: Incandescent
Lamp Base: Medium
Max Watts: 150W

Lampholders: Fixture Type - Outdoor Lampholder, Open; Housing Style - Open Fitter; Aiming Position - Down; Mounting - Knuckle, 1/2"NPS; Material - Die Cast Zinc; Finish - Natural; Lamp - Incandescent; Lamp Base - Medium; Max Watts - 150; Additional Information - Unfinished

Additional Info: Unfinished