Menu Search
Lamp Holder Extensions-Adapters Extension, Lamp Holder, Mogul to Mogul Base, 600V
LEVITON #8647-100

Extension, Lamp Holder, Mogul to Mogul Base, 600V

SKU # 07847718419
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Socket Extension
Lamp Base: Mogul-Mogul
Lamp Extension: 2-3/8 in.
Circuits: 1-Cct
Max Watts: 1500W
Voltage: 600V
Construction: Porcelain, 1-Piece