You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEECRAFT #12-225

Lamp Holder, 75W, 125VAC, Double Contact Bayonet Base

SKU # 78411998991 Manufacturer Series: Series 12
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lamp Holder
Lamp Base: Double Contact Bayonet
Max Watts: 75W
Voltage: 125V AC
Construction: Zinc Plated Steel Shell