Menu Search
Lamp Holder Accessories Lampholder Cover, Round Box Mount, 1 Outlet Holes, Silver

RED DOT #S211E

Lampholder Cover, Round Box Mount, 1 Outlet Holes, Silver

SKU #04226965236
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Accessory Type: Mounting Cover
Type: Lamp Holder Cover
Mounting: Round Box
Number of Outlet Holes: 1
Hole Diameter: 1/2 in.
Material: Stamped Aluminum
Color: Silver

T&B S211E 1 HOLE OUTDOOR ROUND COVE