Menu Search
Search
RED DOT #DSS-1-WH

DRY-TITE Lampholder Cover, 1/2 in. Dia Hole, 1 Outlet Holes, Round Box Mount, Die Cast Aluminum

SKU # 04226981058 Manufacturer Series: D-PAK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Mounting Cover
Type: Lamp Holder Cover
Mounting: Round Box
Number of Outlet Holes: 1
Hole Diameter: 1/2 in.
Material: Die-cast Aluminum
Color: White

Additional Info: Included: Gasket, Screws and Plug