Menu Search
Lamp Holder Accessories Lampholder Cover, 1/2 in. Dia Hole, 1 Outlet Holes, Rectangular 1-Gang Box Mount, Die Cast Zinc, Gray

RED DOT #LC-11

Lampholder Cover, 1/2 in. Dia Hole, 1 Outlet Holes, Rectangular 1-Gang Box Mount, Die Cast Zinc, Gray

SKU #04226973515
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Accessory Type: Mounting Cover
Type: Lamp Holder Cover
Mounting: Rectangular 1-Gang Box
Number of Outlet Holes: 1
Hole Diameter: 1/2 in.
Material: Die Cast Zinc
Color: Gray