Menu Search
Search
HUBBELL LIGHTING #P5203-20

Progress Outdoor Lampholder Kit Universal Incandescent

SKU # 78524752032
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Accessory Type: Lamp Holder Assembly
Material: Die-cast Aluminum
Color: Bronze
Kit Type: Outdoor Lamp Holder Kit
Head Type: Universal Incandescent
Number of Heads: 2
Aiming Position: Down
Cover Type: Round 4-Hole
Lamp Base: Medium
Max Watts: 150W

Lampholder Assemblies: Kit Type - Outdoor Lampholder Kit; Head Type - Universal Incandescent; Number of Heads - 2; Aiming Position - Down; Cover Type - Round 4-Hole; Material - Die Cast Aluminum; Color - Bronze; Lamp Base - Medium; Max Watts - 150; Additional Information - Pre-Wired on Mounting Plate. Height: 9.00"x Diameter: 6.25", Extends 11.13"

Additional Info: Pre-Wired on Mounting Plate. Height: 9.00"x Diameter: 6.25", Extends 11.13"

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.