Menu Search

EATON CROUSE-HINDS SERIES #TP7308

Lampholder Cover Round Box

SKU: 78618907308
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Accessory Type: Mounting Cover
Type: Lamp Holder Cover
Mounting: Round Box
Number of Outlet Holes: 3
Hole Diameter - in: 1/2 in.
Material: Die Cast Zinc
Color: Gray
Description
Lampholder Mounting Covers: Type - Lampholder Cover; Mounting - Round Box; Number of Outlet Holes - 3; Hole Diameter - in - 1/2; Material - Die-Cast Zinc; Color - Gray