Menu Search
HELLERMANN TYTON #596-00242

Label Laminate, 4.20 in W x 2.25 in L x 3.0 Mil, Acrylic, Clear

SKU # 08930633202 Manufacturer Series: 690 Solar
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Label Laminate
Material: Acrylic
Color: Clear
Width: 4.2 in.
Length: 2.25 in.
Thickness: 3 mil
Applicator: Hand
Package Quantity: 50/Roll

Laminating Material-Covers: Type - Label Laminate; Material - Acrylic; Color - Clear; Width - 4.20 in; Length - 2.25 in; Thickness - 3.0 Mil; Applicator - Hand; Package Quantity - 50/Roll; Additional Information - Self Adhesive Clear Laminate To Protect Variable Printed PV Labels; Manufacturer Series - 690 Solar

Additional Info: Self Adhesive Clear Laminate To Protect Variable Printed PV Labels