Menu Search
Labels and Sign Blanks Thermal Transfer Raised Panel Label, 3.00 in. H x 3.50 in. W, Polyester, Yellow, Rectangle Shape

PANDUIT #C350X300A8T

Thermal Transfer Raised Panel Label, 3.00 in. H x 3.50 in. W, Polyester, Yellow, Rectangle Shape

SKU #07498332031
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Type: Component Label
Sign Shape: Rectangle
Color: Yellow
Material: Polyester
Height: 3 in.
Width: 3.5 in.
Mounting: Adhesive Foam Backing
Listing: UL Recognized
Package Quantity: 500 Labels/Roll

Additional Info: Raised Panel Label, -40 to 100 deg C (-40 to 212 deg F)