Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Thermal Transfer Raised Panel Label, 3.00 in. H x 3.50 in. W, Polyester, White, Rectangle Shape

SKU: 07498332030
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Component Label
Sign Shape: Rectangle
Color: White
Material: Polyester
Height: 3 in.
Width: 3.5 in.
Mounting: Adhesive Foam Backing
Listing: UL Recognized
Package Quantity: 500 Labels/Roll
Labels and Sign Blanks: Type - Component Label; Sign Shape - Rectangle; Color - White; Material - Polyester; Size - Height - 3.00 in; Size - Width - 3.50 in; Mounting - Adhesive Foam Backing; Listing - UL Recognized; Package Quantity - 500 Label/Roll; Additional Information - Raised Panel Label, -40 to 100 deg C (-40 to 212 deg F)
Additional Info: Raised Panel Label, -40 to 100 deg C (-40 to 212 deg F)