Menu Search
PANDUIT #C300X250AST

Thermal Transfer Raised Panel Label, 2.50 in. H x 3.00 in. W, Polyester, Green, Rectangle Shape

SKU # 07498312424
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Component Label
Sign Shape: Rectangle
Color: Green
Material: Polyester
Height: 2.5 in.
Width: 3 in.
Mounting: Adhesive Backing
Package Quantity: 500 Labels/Roll

Additional Info: -40 to 100 deg C (-40 to 212 deg F)