Menu Search
Labels and Sign Blanks Thermal Transfer Raised Panel Label, 0.30 in. H x 3.79 in. W, Polyester, Black, Rectangle Shape
PANDUIT #C379X030A0T

Thermal Transfer Raised Panel Label, 0.30 in. H x 3.79 in. W, Polyester, Black, Rectangle Shape

SKU # 07498332034
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Unable to add item to cart. Please try again.
Type: Component Label
Sign Shape: Rectangle
Color: Black
Material: Polyester
Height: 0.30 in.
Width: 3.79 in.
Mounting: Adhesive Foam Backing
Listing: UL Recognized
Package Quantity: 500 Labels/Roll

Additional Info: Raised Panel Label, -40 to 100 deg C (-40 to 212 deg F)