Menu Search
Labels and Sign Blanks Raised Panel Push Button Label, 1.80 in. H x 1.80 in. W, Polyester, Yellow, Square Shape
PANDUIT #C180X180A8T-30

Raised Panel Push Button Label, 1.80 in. H x 1.80 in. W, Polyester, Yellow, Square Shape

SKU # 07498312426
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Unable to add item to cart. Please try again.
Type: Pushbutton Label, Blank
Sign Shape: Square
Color: Yellow
Material: Polyester
Height: 1.8 in.
Width: 1.8 in.
Mounting: Adhesive Backing
Package Quantity: 500 Labels/Roll

Additional Info: -40 to 100 deg C (-40 to 212 deg F)