Menu Search
Search
PANDUIT #C180X180YK-30

Raised Panel Push Button Label, 1.80 in. H x 1.80 in. W, Polyester, Clear, Square Shape

SKU # 07498319849
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Label, Blank
Sign Shape: Rectangle w/30.0mm Hole
Color: Clear
Material: Polyester
Height: 1.8 in.
Width: 1.8 in.
Mounting: Adhesive Backing
Package Quantity: 500 Labels/Roll

Labels and Sign Blanks: Type - Pushbutton Label, Blank; Sign Shape - Rectangle w/30.0mm Hole; Color - Clear; Material - Polyester; Size - Height - 1.80 in; Size - Width - 1.80 in; Mounting - Adhesive Backing; Package Quantity - 500 Labels/Roll; Additional Information - -46 to 135 deg C (-51 to 275 deg F)

Additional Info: -46 to 135 deg C (-51 to 275 deg F)