PANDUIT #C240X240A8T-30

Raised Panel Component Label, 2.40 in. H x 2.40 in. W, Polyester, Yellow, Square Shape

SKU: 07498312267
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton Label, Blank
Sign Shape: Square
Color: Yellow
Material: Polyester
Height: 2.4 in.
Width: 2.4 in.
Mounting: Adhesive Backing
Package Quantity: 500 Labels/Roll
Labels and Sign Blanks: Type - Pushbutton Label, Blank; Sign Shape - Square; Color - Yellow; Material - Polyester; Size - Height - 2.40 in; Size - Width - 2.40 in; Mounting - Adhesive Backing; Package Quantity - 500 Labels/Roll; Additional Information - -40 to 100 deg C (-40 to 212 deg F)
Additional Info: -40 to 100 deg C (-40 to 212 deg F)