Menu Search
Labels and Sign Blanks Raised Panel Component Label, 2.40 in. H x 2.40 in. W, Polyester, Red, Square Shape

PANDUIT #C240X240AWT-30

Raised Panel Component Label, 2.40 in. H x 2.40 in. W, Polyester, Red, Square Shape

SKU #07498312265
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Type: Pushbutton Label, Blank
Sign Shape: Square
Color: Red
Material: Polyester
Height: 2.4 in.
Width: 2.4 in.
Mounting: Adhesive Backing
Package Quantity: 500 Labels/Roll

Additional Info: -40 to 100 deg C (-40 to 212 deg F)