Menu Search
PANDUIT #C240X240A0T-30

Raised Panel Component Label, 2.40 in. H x 2.40 in. W, Polyester, Black, Square Shape

SKU # 07498312268
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Label, Blank
Sign Shape: Square
Color: Black
Material: Polyester
Height: 2.4 in.
Width: 2.4 in.
Mounting: Adhesive Backing
Package Quantity: 500 Labels/Roll

Additional Info: -40 to 100 deg C (-40 to 212 deg F)