Menu Search
Labels and Sign Blanks Raised Panel Component Label, 1.00 in. H x 4.00 in. W, Polyester, White, Rectangle Shape
PANDUIT #C400X100APT

Raised Panel Component Label, 1.00 in. H x 4.00 in. W, Polyester, White, Rectangle Shape

SKU # 07498311216
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Unable to add item to cart. Please try again.
Type: Component Label
Sign Shape: Square
Color: White
Material: Polyester
Height: 1 in.
Width: 4 in.
Mounting: Adhesive Backing
Package Quantity: 500 Labels/Roll

Additional Info: -40 to 100 deg C (-40 to 212 deg F)