Menu Search

PANDUIT #C200X100APT

Raised Panel Component Label, 1.00 in. H x 2.00 in. W, Polyester, White, Rectangle Shape

SKU: 07498311215
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Component Label
Sign Shape: Rectangle
Color: White
Material: Polyester
Height: 1 in.
Width: 2 in.
Mounting: Adhesive Backing
Package Quantity: 500 Labels/Roll
Description
Labels and Sign Blanks: Type - Component Label; Sign Shape - Rectangle; Color - White; Material - Polyester; Size - Height - 1.00 in; Size - Width - 2.00 in; Mounting - Adhesive Backing; Package Quantity - 500 Labels/Roll; Additional Information - -40 to 100 deg C (-40 to 212 deg F)
Additional Info: -40 to 100 deg C (-40 to 212 deg F)