You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #C100X050AMT

Raised Panel Component Label, 0.50 in. H x 1.00 in. W, Polyester, Silver, Rectangle Shape

SKU # 07498312261
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Component Label
Sign Shape: Rectangle
Color: Silver
Material: Polyester
Height: 0.5 in.
Width: 1 in.
Mounting: Adhesive Backing
Package Quantity: 500 Labels/Roll

Additional Info: -40 to 100 deg C (-40 to 212 deg F)