Menu Search
PANDUIT #C100X050AST

Raised Panel Component Label, 0.50 in. H x 1.00 in. W, Polyester, Green, Rectangle Shape

SKU # 07498312257
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Component Label
Sign Shape: Rectangle
Color: Green
Material: Polyester
Height: 0.5 in.
Width: 1 in.
Mounting: Adhesive Backing
Package Quantity: 500 Labels/Roll

Additional Info: -40 to 100 deg C (-40 to 212 deg F)