Menu Search
Labels and Sign Blanks Label, 5.00 in. Height x 3.00 in. Width
NATIONAL MARKER #FLX-2326

Label, 5.00 in. Height x 3.00 in. Width

SKU # 40015191126
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Label
Height: 5 in.
Width: 3 in.
Package Quantity: 100/Roll

Labels and Sign Blanks: Type - Label; Size - Height - 5.00 in.; Size - Width - 3.00 in.; Package Quantity - 100/Roll