Menu Search
Labels and Sign Blanks Tag, Blank Round Bronze

CH HANSON CO #1098B

Tag, Blank Round Bronze

SKU #40116592000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Tag, Blank
Sign Shape: Round
Material: Bronze
Thickness: 0.04 in.

Labels and Sign Blanks: Type - Tag, Blank; Sign Shape - Round; Material - Bronze; Size - Thickness - 0.04 in.; Additional Information - Diameter: 1-1/2 in., Material Specification: 18 ga, Hole Diameter: 3/16 in.

Additional Info: Diameter: 1-1/2 in., Material Specification: 18 ga, Hole Diameter: 3/16 in.