BRADY #86666

Safety Inspection Tag, 5.75 in. H x 3.00 in. W, Cardstock B-853, White/Green, Rectangle Shape

SKU: 75447386666
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Safety Inspection Tag
Sign Shape: Rectangular
Color: White, Green
Material: Cardstock B-853
Height: 5.75 in.
Width: 3 in.
Package Quantity: 100
Description
Labels and Sign Blanks: Type - Safety Inspection Tag; Sign Shape - Rectangular; Color - White, Green; Material - Cardstock B-853; Size - Height - 5.75 in; Size - Width - 3.00 in; Package Quantity - 100; Additional Information - 0.375 in Grommet, Front/Back Legend: Equipment ID /Location/Date/By
Additional Info: 0.375 in Grommet, Front/Back Legend: Equipment ID /Location/Date/By