Menu Search
Search
BRADY #M71EP-169-593-RD

Pushbutton Label, 1.80 in. H x 1.80 in. W, Polyester, Red, Gloss, Rectangle Shape

SKU # 66282092805 Manufacturer Series: B-593
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raised Profile Labels
Sign Shape: Push Button
Color: Red
Material: Polyester
Finish: Gloss
Height: 1.8 in. (45.72mm)
Width: 1.8 in. (45.72mm)
Mounting: Adhesive Foam Backing
Listing: UL Approved
Package Quantity: 100 Labels/Roll

Additional Info: Use with BMP71 Printers