Menu Search
Search
BRADY #M71EP-171-593

Label, Pushbutton, Rectangle, Polyester, White

SKU # 66282092807 Manufacturer Series: B-593
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raised Profile Labels
Sign Shape: Rectangle
Color: White
Material: Polyester
Finish: Gloss
Height: 0.49 in. (12.5mm)
Width: 1.06 in. (26.9mm)
Mounting: Adhesive Foam-Backing
Listing: UL Approved
Package Quantity: 200 Labels/Roll

Additional Info: Use with BMP71 Printers