Menu Search
Labels, Tape Marker Tape White Vinyl
PANDUIT #T050X000VPC-RD

Marker Tape White Vinyl

SKU # 07498319838 Manufacturer Series: P1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Marker Tape
Material: Vinyl
Color of Print: Red on White
Color of Tape: White
Tape Width: 0.500 in
Tape Length: 25 ft
Printer Type: Panther LS8E and Cougar LS9

Additional Info: Non-Laminated Continuous Tape, Temperature Range: -58 deg F to 176 deg F (-50 deg C to 80 deg C)