Marker Tape White Polyolefin

SKU: 07498335310
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Marker Tape
Material: Polyolefin
Color of Print: Black on White
Color of Tape: White
Tape Width: 0.310 in
Tape Length: 25 ft
Printer Type: Panther LS8E and Cougar LS9
Manufacturer Brand: P1
Labels, Tape: Type - Marker Tape; Material - Polyolefin; Color of Print - Black on White; Color of Tape - White; Tape Width - 0.310 in; Tape Length - 25 ft; Printer Type - Panther LS8E and Cougar LS9; Additional Information - Non-Laminated Continuous Tape, Terminal Block Label; Manufacturer Brand - P1
Additional Info: Non-Laminated Continuous Tape, Terminal Block Label