Menu Search
Labels, Tape Marker Tape, Vinyl, Orange Tape, 100ft, Panther LS8E/Cougar LS9 Printer
PANDUIT #T200X000VU1Y

Marker Tape, Vinyl, Orange Tape, 100ft, Panther LS8E/Cougar LS9 Printer

SKU # 07498357359
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Marker Tape
Material: Vinyl
Color of Tape: Orange
Tape Width: 2.000 in
Tape Length: 100 ft

Additional Info: Continuous Thermal Transfer Tape, Supplied On 1" Core