Menu Search
PANDUIT #T050X000VWC-BK

Marker Tape Red Vinyl

SKU # 07498335650
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Tape
Material: Vinyl
Color of Print: Black on Red
Color of Tape: Red
Tape Width: 0.500 in
Tape Length: 25 ft
Printer Type: Panther LS8E and Cougar LS9

Additional Info: Non-Laminated Continuous Tape, Temperature Range: -50 deg F to 225 deg F (-46 deg C to 107 deg C)