Menu Search

PANDUIT #T050X000VQC-BK

Marker Tape Blue Vinyl

SKU: 07498335344
Manufacturer Series: P1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Marker Tape
Material: Vinyl
Color of Print: Black on Blue
Color of Tape: Blue
Tape Width: 0.500 in
Tape Length: 25 ft
Printer Type: Panther LS8E and Cougar LS9
Description
Labels, Tape: Type - Marker Tape; Material - Vinyl; Color of Print - Black on Blue; Color of Tape - Blue; Tape Width - 0.500 in; Tape Length - 25 ft; Printer Type - Panther LS8E and Cougar LS9; Additional Information - Non-Laminated Continuous Tape, Temperature Range: -50 deg F to 225 deg F (-46 deg C to 107 deg C); Manufacturer Brand - P1
Additional Info: Non-Laminated Continuous Tape, Temperature Range: -50 deg F to 225 deg F (-46 deg C to 107 deg C)