Menu Search
PANDUIT #T024X000FJC-BK

Cassette, Continuous Label, 0.240 in. W x 25 ft L

SKU # 07498335309 Manufacturer Series: P1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Tape
Material: Polyolefin
Color of Print: Black on White
Tape Width: 6.100 in
Tape Length: 25 ft
Printer Type: Panther LS8E and Cougar LS9
Manufacturer Model: LS8E, LS9