Menu Search
Labels, Tape Label Tape, Permanent Vinyl, White Print, Blue Tape

DYMO #1868776

Dymo Label Tape, Permanent Vinyl, White Print, Blue Tape

SKU #07170100155
Manufacturer Series: Rhino XTL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Transfer Printable Label Tape
Material: Permanent Vinyl
Color of Print: White
Color of Tape: Blue
Tape Width: 12 mm
Tape Length: 7000 mm
Printer Type: XTL 300, XTL 500

DYMO XTL labels are durable and made for a variety of surfaces. Whether you are labelling to OSHA, ISO and ANSI color standards or labelling in harsh conditions, DYMO XTL labels have you covered. Jobsite-tested and UL-recognized, these labels wont smear or fade. Compatible with DYMO XTL label makers.