Menu Search

DYMO #1868797

Dymo Label Tape, Permanent Vinyl, White Print, Black Tape

SKU: 07170100176
Manufacturer Series: Rhino XTL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Transfer Printable Label Tape
Material: Permanent Vinyl
Color of Print: White
Color of Tape: Black
Tape Width: 19 mm
Tape Length: 7000 mm
Printer Type: XTL 300, XTL 500
Description
DYMO XTL labels are durable and made for a variety of surfaces. Whether you are labelling to OSHA, ISO and ANSI color standards or labelling in harsh conditions, DYMO XTL labels have you covered. Jobsite-tested and UL-recognized, these labels wont smear or fade. Compatible with DYMO XTL label makers.