Menu Search
DYMO #1868742

Label Tape, Permanent Vinyl, Black Print, Clear Tape

SKU # 07170100121 Manufacturer Series: Rhino XTL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Printable Label Tape
Material: Permanent Vinyl
Color of Print: Black
Color of Tape: Clear
Tape Width: 19 mm
Tape Length: 7000 mm
Printer Type: XTL 300, XTL 500

DYMO XTL labels are durable and made for a variety of surfaces. Whether you are labelling to OSHA, ISO and ANSI color standards or labelling in harsh conditions, DYMO XTL labels have you covered. Jobsite-tested and UL-recognized, these labels wont smear or fade. Compatible with DYMO XTL label makers.