Menu Search
Search
BRADY #M21-500-423

WorkHorse M21-500-423 Label Cartridge, Glossy Polyester, Black Print, White Tape, 21 ft, BMP21, ID PAL Printer

SKU # 66282089967 Manufacturer Series: M21
Country of Origin: Mexico - Subject to change
Tape Type: Marker Tape
Material: Glossy Polyester
Print Color: Black
Tape Color: White
Tape Width: 0.5 in.
Tape Length: 21 ft.
Printer Type: BMP21, ID PAL