Menu Search
BRADY #BM71C-375-498

Terminal Block Marker, Vinyl Cloth, Repositionable, White Tape, 275 ft, BMP71 Printer

SKU # 66282080145 Manufacturer Series: M71
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Tape
Material: Vinyl Cloth, Repositionable
Color of Tape: White
Tape Width: 0.375 in
Tape Length: 275 ft
Printer Type: BMP71

Labels, Tape: Type - Marker Tape; Material - Vinyl Cloth, Repositionable; Color of Tape - White; Tape Width - 0.375 in; Tape Length - 275 ft; Printer Type - BMP71; Manufacturer Model - M71