Menu Search
Labels, Tape Marker Tape, Vinyl, Yellow Tape, 50 ft, BMP71 Printer

BRADY #M71C-500-595-YL

Marker Tape, Vinyl, Yellow Tape, 50 ft, BMP71 Printer

SKU #75447319876
Manufacturer Series: M71
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 50 feet
Type: Marker Tape
Material: Vinyl
Color of Tape: Yellow
Tape Width: 0.500 in
Tape Length: 50 ft
Printer Type: BMP71

Additional Info: Indoor/Outdoor Vinyl, 5 Year Average Outdoor Durability in Temperatures from -40deg F to 180deg F, Lables/Roll: 1