Menu Search
Labels, Tape Label Maker Cartridge, Vinyl, White Print, Clear Tape, 20 ft, BMP51, BMP53 Printer

BRADY #MC-1500-595-CL-WT

Label Maker Cartridge, Vinyl, White Print, Clear Tape, 20 ft, BMP51, BMP53 Printer

SKU #75447314678
Manufacturer Series: MC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Marker Tape
Material: Vinyl
Color of Print: White
Color of Tape: Clear
Tape Width: 1.500 in
Tape Length: 20 ft
Printer Type: BMP51, BMP53

Additional Info: Indoor/Outdoor Vinyl, Labels/Roll: 1